Beaker with Handle, Polypropylene, Dynalon
Catalog # 30620-150
Supplier: Dynalon
Specifications
- Ext.Ø:90 mm (Top)
- Graduation Interval:25 ml
- Capacity:500 ml (17 oz.)
- Cat. no.:30620-150
- Supplier No.:326495-0500
Specifications
About this item
Low form graduated beakers are manufactured of transparent autoclavable polypropylene.
- Graduated in liters and milliliters
- Maximum use temperature is 121°C
Ideal for many industrial and chemical applications.