Stir Vane, PTFE, Dynalon
Catalog # 30620-500
Supplier: Dynalon
Specifications
- Coating:PTFE
- Width:12.1 mm (0.497")
- Description:Half Round Stir Vane, for 16mm Test Tubes
- Height:12.6 mm (0.478")
- Length:13 mm (½")
- Cat. no.:30620-500
- Shape:Half-Round
- Weight:0.00213 lbs.
- Supplier No.:304465-0002
Specifications
About this item
Solid PTFE resin vanes feature molded magnetic bars in center
Vanes permit rotation in small conical tubes, and ensure thorough sample mixing. PTFE offers excellent chemical resistance. Always store in pairs to maintain magnetic strength.