Order Entry
Canada
ContactUsLinkComponent
Stir Bar Kit, Octagonal, PTFE, Dynalon
Stir Bar Kit, Octagonal, PTFE, Dynalon
Catalog # 30620-414
Supplier:  Dynalon
undefined
Stir Bar Kit, Octagonal, PTFE, Dynalon
Catalog # 30620-414
Supplier:  Dynalon
Supplier Number:  303595

Specifications

  • Coating:
    PTFE
  • Width:
    100 mm (1⁵⁄₁₆")
  • Description:
    Octagonal Stir Bar Kit
  • Height:
    32.5 mm (3¹⁵⁄₁₆")
  • Length:
    187 mm (7⅜")
  • Cat. no.:
    30620-414
  • Shape:
    Octagon
  • Weight:
    0.47 lbs.
  • Supplier No.:
    303595

Specifications

About this item

The octagonal stir bar kit contains 2 stir bars each of 8 different sizes

All bars feature powerful permanent Alnico V magnetic cores. PTFE offers excellent chemical resistance. Always store in pairs to maintain magnetic strength.

Ordering information: Stirring Bar Kit contains: (2) each 8x13mm bars, (2) each 9.5x51mm bars, (2) each 8x16mm bars, (2) each 9.5x64mm bars, (2) each 9.5x25mm bars, (2) each 2x7mm Micro Bars, (2) each 9.5x38mm bars, and (2) each 3x10mm Micro Bars.