Quartz Beaker, Kimble Chase
Catalog #: KT319010-0050
Supplier: DWK Life Sciences (KIMBLE)
Specifications
- Capacity:50 ml
- O.D.:49 mm
- Description:Quartz Beaker and Cover
- Height:50 mm
- Cat. no.:KT319010-0050
- Supplier No.:319010-0050
Specifications
About this item
These Quartz beakers are designed for muffle furnace ashing procedures
Useful where chemical purity is a factor in subsequent analysis. Quartz will also satisfy high temperature requirements to 1050ºC. Very useful for determining trace metals in environmental samples.
Customers Who Bought This Also Bought