Tube Rotator, Boekel Scientific
Catalog #: 97043-538
Supplier: Boekel
Specifications
- Angle:90 - 180°
- Capacity:46 9-11 mm tubes, 28 14-18 mm tubes, 12 27-34 mm tubes, 65 18.5 mm culture tubes (drum rotor) and 65 14 mm culture tubes (drum rotor)
- Description:Tube Rotator with 14 x 50 mL Tube Carousel
- Electrical:19.4 vdc, 4.74A via 100-240 AC adapter drum
- Dimensions:304 x 431 x 381 mm (12 x 17 x 15")
- Speed:4-80 rpm
- Timer:Up to 99 hrs. and 59 min.
- Cat. no.:97043-538
- Supplier No.:260650
Specifications
About this item
Five carousel options with adjustable speed and tilt angles provide greater versatility
Timer feature offers time down or time up counting. Digital microprocessor controlled. Supplied with a 14 x 50 mL tube carousel. 2-year warranty.
Customers Who Bought This Also Bought