Boekel Mini Vortex Mixer, Tap Dancer
Catalog # 97004-374
Supplier: Boekel
Specifications
- Temperature range:4…65 °C
- Description:Mini Vortex Mixer
- Electrical:Current, 0.5A; DC Type, 12V
- Tube Ø:Maximum, 20 mm
- Dimensions:82 x 145 x 75 mm (3.25 x 5.75 x 3")
- Cat. no.:97004-374
- Orbit:2 mm
- Speed:300 - 3000 rpm
- Supplier No.:270100
Specifications
About this item
Mixer features compact, with low profile and small footprint
Pressure sensitive cup and continuous or touch operation are also features of the vortex mixer. Rubber suction pads prevent walking, absorb vibration. Low voltage supply for safe cold room use. Two year warranty included.