Jenway® Cuvettes for UV and UV-VIS Spectrophotometers, Cole-Parmer
Catalog #: 14217-884
Supplier: Argos Technologies
Specifications
- Capacity:50 µl
- Description:UV/Visible Quartz Cuvette, 200–2500 nm, 10 x 10 mm, 50 µL, Ultra Micro, Masked
- Cat. no.:14217-884
- Pathlength:10 mm
- Supplier No.:035124
Specifications
About this item
Cole-Parmer offers an extensive range of cuvettes for measuring liquid samples.
- Suitable for both UV and visible regions
- Quartz cuvettes are available in a wide capacity range, from 50 µL to 35ml and pathlengths from 10 to 100 mm
The cuvette required for a specific application will depend on the wavelength range, sample volume available, and pathlength accepted by the spectrophotometer.
Glass cuvettes are only suitable for the visible region, whereas quartz may be used in both the UV and visible region. A 10 mm cuvette typically holds 2 to 3 ml of sample.
Customers Who Bought This Also Bought