Order Entry
Canada
Orders LinkContactUsLinkComponent
Eisco® Aids Virus Model

Eisco® Aids Virus Model

Aids Virus, 2, 10 cm, 16 cm, 15 cm
Catalog # 470138-074
Supplier:   Wards
Supplier #:  AM0105A
Eisco® Aids Virus Model
Catalog # 470138-074
Supplier:  Wards
Eisco® Aids Virus Model
Eisco® Aids Virus Model

Aids Virus, 2, 10 cm, 16 cm, 15 cm

Price
$133.45
Log in for availability
Each
Product Details & Documents

This model of the HIV virus is enlarged millions of times to show the outer lipid membrane with protein structures and the internal nucleoproteins and contained RNA.

Specifications
  • Description:
    Aids Virus
  • Height:
    10 cm
  • Length:
    16 cm
  • Width:
    15 cm
  • No. of parts:
    2
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.