Eisco® Root Tip Model
Root Tip, 1, 18 cm, 26 cm, 48 cm
Catalog # 470138-616
Supplier: Wards
Supplier #: BM0029
Jump to:
Product Details & Documents
This model of root tip shows the structure of a typical monocot root in a cross section and longitudinal section.
- Mounted on stand with numbered key card
Root structure is easily examined including the root cap, root hairs, zone of distention, meristematic zone and zone of primary structure.
Specifications
- Description:Root Tip
- Height:48 cm
- Length:26 cm
- Width:18 cm
- No. of parts:1
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



