Eisco® Kidney, Nephron and Glomerulus Model
Kidney, nephron and glomerulus, 1, 30 cm, 56 cm, 7 cm
Catalog # 470094-356
Supplier: Wards
Supplier #: AM0108
Jump to:
Product Details & Documents
Comprehensive kidney structures model.
- All structures sectioned to reveal internal structures
- Designed by medical professionals and educators
- Custom molded using the highest quality nontoxic polymers and PVC
- Hand-painted by skilled artists
- Includes a key card
Examine the human kidney in detail with this three part detailed model. A three times life size kidney is bisected to show gross internal structure. A 120× segment showing and nephrons and blood vessels allows for finer examination of the transfer of materials between the kidney and the blood stream. Finally a 700× magnification of a glomerulus allows for detailed discussion of material transfer.
Documents
Specifications
- Description:Kidney, nephron and glomerulus
- Height:7 cm
- Length:56 cm
- Width:30 cm
- No. of parts:1



