Order Entry
Canada
ContactUsLinkComponent
 
Eisco® Respiratory System And Heart
  470092-490
 :  Wards
undefined
Eisco® Respiratory System And Heart
  470092-490
 :  Wards
 :  AM0068B

 

  • Description:
    Respiratory System And Heart
  • Height:
    14 cm
  • Length:
    40 cm
  • Environmentally Preferable:
  • Cat. no.:
    470092-490
  • Width:
    30 cm
  • Supplier No.:
    AM0068B
  • No. of Parts:
    7

 

 

Hand-painted heart and lung model.

  • Model Is Number And Hand painted.
  • Included With A Identification Key Card.
  • Model Is Made With Durable Plastic.

This hand painted, advance heart and lung model has the following removable parts: larynx (2 parts), heart (2 parts), and lobes of the lung (2 parts). Additionally, it shows: wind pipe with bronchial tree, subclavian artery and vein, venacava, aorta, pulmonary artery, esophagus, and diaphragm. On base.