ProSwift WAX-1S Protein Columns, Thermo Scientific
Catalog # 10044-546
Supplier: Thermo Scientific
Specifications
- Column Format:Analytical
- Flow rate:0.5 - 1.5 mL/min
- Ø int.:4.60 mm
- Max. pressure:1000 psi
- Length:50 mm
- Environmentally Preferable:
- pH range:2 to 12
- Temperature limit:60 °C
- Description:10044-546
- Cat. no.:10044-546
- Packing Material:Monolith Polymer
- Phase:Tertiary amine
- Supplier No.:064294
Specifications
About this item
Fast ion-exchange separation and protein purification is possible using the Thermo Scientific™ ProSwift ion exchange (IEX) columns.
- Durable and robust, these columns exhibit stability
- Reproducibility even after hundreds of runs
These monolith ion-exchange columns deliver the outstanding resolving power of nonporous media combined with the high capacity of conventional porous media. They offer excellent separations using fast gradients at low and high flow rates, which improve productivity.