Syncronis™ aQ HPLC Columns, Thermo Scientific
Supplier: Thermo Scientific
Certificates
About this item
Ensure consistent, predictable separations of polar analytes using Thermo Scientific™ Syncronis aQ columns.
High surface area silica and dense stationary phase coverage minimize secondary interactions and deliver reproducible high-resolution separations. The polar end-capped C18 phase provides optimal retention of polar analytes and is fully compatible with 100% aqueous mobile phases. Manufactured and rigorously tested in ISO9000 facilities, these columns are designed to meet a range of analytical needs, including fast method development, quantitative analysis, and quality control.
Ordering information: Guard cartridges require use of corresponding Thermo Scientific UNIGUARD holders. Cartridges with a 1 mm Int.Ø require the 1 mm UNIGUARD holder (10046-746), 2.1/3 mm Int.Ø require the 2/3 mm UNIGUARD holder (10046-748) and 4/4.6 mm Int.Ø require the 4/4.6 mm UNIGUARD holder (10046-744).
Specifications
- Catalog No:
- 10044-096
- 10044-122
- 10046-722
- 10044-088
- 10044-090
- 10044-092
- 10044-114
- 10044-094
- 10046-716
- 10044-104
- 10046-728
- 10044-130
- 10044-108
- Description:
- 10044-096
- 10044-122
- 10046-722
- 10044-088
- 10044-090
- 10044-092
- 10044-114
- 10044-094
- 10046-716
- 10044-104
- 10046-728
- 10044-130
- 10044-108
- Carbon load:
- 19%
- 19%
- 19%
- 19%
- 19%
- 19%
- 19%
- 19%
- 19%
- 19%
- 19%
- 19%
- 19%
- pH range:
- 2 to 8
- 2 to 8
- 2 to 8
- 2 to 8
- 2 to 8
- 2 to 8
- 2 to 8
- 2 to 8
- 2 to 8
- 2 to 8
- 2 to 8
- 2 to 8
- 2 to 8
- Surface area:
- 320 m²/g
- 320 m²/g
- 320 m²/g
- 320 m²/g
- 320 m²/g
- 320 m²/g
- 320 m²/g
- 320 m²/g
- 320 m²/g
- 320 m²/g
- 320 m²/g
- 320 m²/g
- 320 m²/g
Specifications
Frequently Bought Together