Order Entry
Canada
Orders LinkContactUsLinkComponent
Reacti-Vial™ Small Reaction Vials

Reacti-Vial™ Small Reaction Vials

Reacti-Vial™ Small Reaction Vials
 
Reacti-Vial™ Small Reaction Vials
Reacti-Vial™ Small Reaction Vials

 

 

These small reaction vials have an internal cone designed to make small-sample collection and handling easy and convenient. The cone feature is particularly useful for removing small quantities of sample with a syringe.

  • Extra thick glass wall magnifies the sample ideal for observing chemical reactions
  • Amber vials are light-sensitive to well protect the compounds

These vials are ideal for residue isolation, derivative preparation, maximum sample retrieval, moisture protection, sample storage, purification, precipitations, centrifugations and solvent separations.

 : Vials are supplied complete with open-top screw caps and teflon/rubber laminated discs.

Product Family Options

Vials

 

  • Description
    Capacity
    Diameter ×H
    Color
    Cap included
    Cap Size
     
     
  • Vial, inside Ø 8 mm, thread style 425-8
    0.10 ml
    12×32 mm
    Clear
    Yes
    8-425
       
       
    Each
    Each - $477.35
    $477.35
    Each
       $477.35

     : TS-13100
  • Vial, inside Ø 11 mm, thread style 425-13
    0.30 ml
    13×32 mm
    Clear
    Yes
    13-425
     
     : -
  • Vial, inside Ø 11 mm, thread style 425-13
    1.00 ml
    13×45 mm
    Clear
    Yes
    13-425
     
     : -
  • Vial, inside Ø 18 mm, thread style 425-20
    3.00 ml
    20×47 mm
    Clear
    Yes
    20-425
     
     : -
  • Vial, inside Ø 18 mm, thread style 425-20
    5.00 ml
    20×60 mm
    Clear
    Yes
    20-425
     
     : -
  • Vial, inside Ø 22 mm, thread style 425-24
    10.00 ml
    25×69 mm
    Clear
    Yes
    20-425
     
     : -
  • Vial, inside Ø 11 mm
    1.00 ml
    13×45 mm
    Amber
    Yes
    13-425
     
     : -
  • Vial, inside Ø 18 mm
    5.00 ml
    20×60 mm
    Amber
    Yes
    20-425
     
     : -