Order Entry
Canada
ContactUsLinkComponent
GeneMate GyroMixer, Variable Speed, Benchmark Scientific
GeneMate GyroMixer, Variable Speed, Benchmark Scientific
Catalog # 490000-120
Supplier:  Ward's
undefined
GeneMate GyroMixer, Variable Speed, Benchmark Scientific
Catalog # 490000-120
Supplier:  Ward's
Supplier Number:  GM2300

Specifications

  • Description:
    GyroMixer Variable XL, Platform and Flat Mat, 115V
  • Dimensions:
    12 x 12"
  • Max. load:
    2.3 kg (5.1 lbs.)
  • Platform dimensions:
    30 x 30 cm (12 x 12")
  • Tilt angle:
    0-30°
  • Operating temperature:
    4...65 °C
  • Speed:
    2 to 30 rpm
  • Weight:
    3.4 kg (7.5 lbs.)
  • Cat. no.:
    490000-120
  • Supplier No.:
    GM2300

Specifications

About this item

This mixer is designed to provide precise speeds and tilt angles required for a broad range of molecular and biological mixing applications. The user can adjust both parameters to match the vessel size and the volume of the liquid being mixed, yielding optimum results.

  • 2-year full replacement warranty
  • Nutating motion for uniform mixing
  • Dimpled mat, perfect for centrifuge tubes
  • Incubator and cold room safe

This mixer can accept stackable platforms (clearance= 2.75"). All platform mats are autoclavable. This model has maintenance free brushless motors and are safe for use in cold rooms and incubators.

The rocking speed and tilt angle are both easily adjustable in seconds. At low speeds and minimal tilt angles, this model provides a gentle wave effect for non-foaming mixing, as isrequired for most blot washing and gel work. When set to higher speeds and more extreme tilt angles, it produces aggressive agitation for vigorous sample mixing.