Order Entry
Canada
ContactUsLinkComponent
 
Labnet Orbit™ 300 Multipurpose Digital Vortex Shaker, 230 V
  490009-356
undefined
Labnet Orbit™ 300 Multipurpose Digital Vortex Shaker, 230 V
  490009-356
 :  S2030-300-B

 

  • Max. capacity:
    2 kg (4.4 lbs.)
  • Shaking motion:
    Circular
  • Speed range:
    100 - 1200 rpm
  • Description:
    Orbit 300 multipurpose digital vortex shaker, without platform
  • Electrical:
    230 V~, 50 Hz or 120 V~, 60 Hz
  • Dimensions:
    25.6×31.7×12.7 cm (10.1×12.5×5")
  • Operating conditions:
    4 to 65 °C
  • Timer:
    0 - 99 min. or continuous motion/orbit size
  • Weight:
    7.3 kg (16 lbs.)
  • Cat. no.:
    490009-356
  • Orbit:
    3 mm
  • Supplier No.:
    S2030-300-B

 

 

Three interchangeable platforms accommodate a variety of sample containers to make the Orbit 300 a truly multipurpose shaker.

  • 230 V model
  • Three versatile stainless steel platform options
  • 3 mm orbit for shaking, mixing or vortexing small volumes
  • Large digital display with single knob control
  • Safe for cold room or incubator use

The flat platform, covered with a nonslip rubber mat, holds plates, dishes, boxes, etc. The microplate platform will accommodate up to four microplates. The remaining platform has spring-loaded retaining bars that adjust to hold flasks, bottles, racks, and other containers in place.

Time and speed are set and displayed digitally. Values are shown on the large, 3-digit LED. The broad speed range allows the Orbit 300 to be used for gentle mixing as well as vigorous agitation.

The shaker housing is constructed of heavy gauge, coated steel to reduce motor noise and lend stability to the unit. This compact shaker can be used in temperature-controlled environments making it ideal for cold room or incubator use.

 : 230 V model.