Labnet Mini LabRoller™ Rotator, Labnet International
Product Details & Documents
Simple, yet versatile, the Mini LabRoller Rotator is designed for mixing samples in both a horizontal and vertical plane. The unit accepts a broad assortment of tube sizes as well as microplates.
- Quiet operation
- Wide selection of motions
- Cold room and incubator compatible
- Three interchangeable rotisseries
- 1-year warranty
Safe for cold room or incubator use, this mixer is ideal for a wide range of applications in areas such as biochemistry, molecular biology, clinical testing, and histochemistry. Compact and sleek design. A small footprint and efficient housing design conserve valuable bench space and make the Mini LabRoller Rotator suitable for any size laboratory. It has an ambient operating range of 4° to 65°C and will easily fit into most incubators. Lightweight and portable, the unit is easily moved from the bench to a biological or chemical hood. Simple construction allows for easy cleaning and decontamination.
Wide range of motion
The Mini LabRoller Rotator is uniquely designed so that the level of agitation can be adjusted from gentle rolling, through two levels of tumbling, to forceful end-over-end mixing simply by changing the rotisserie position. When a rotisserie is inserted horizontally (tubes held vertically), an end-over-end motion is produced. The unit can then be used for simple rotating, or rested on either end to create a tumbling motion. Placing the Mini LabRoller Rotator on the end with the power switch will create a more vigorous tumbling motion than resting it on the opposite end. A rocking motion is achieved by simply inserting pegs to limit the movement of the rotisserie to 20°, 45°, or 60°. Any of the three available rotisseries can be used as a rocking platform. Using the supplied rod, the rotisseries may be mounted vertically (tubes held horizontally). In all configurations, the speed of the rotisserie is fixed at 24 rpm.
Interchangeable rotisseries hold numerous tube sizes
The Mini LabRoller Rotator is supplied with a rotisserie for 36 x 1.5 or 2.0 mL tubes. Two additional rotisseries are available separately. The first accommodates ten conical 15 mL or other tubes with a 15-17 mm diameter as well as twelve tubes with a 12-13 mm diameter. The second holds six 50 mL conical tubes. Microplates can be used on any of the three rotisseries.
Holds various size tubes:
36 x 1.5/2.0 mL
10 x 15 mL (15-17 mm diameter)
12 x (12-13 mm diameter)
6 x 50 mL
2 x 96-well plates
Specifications
- Description:Mini LabRoller Rotator with rotisserie for 36 x 1.5/2.0 mL tubes, 120V
- Cat. No.:490009-046
- Environmental certification:I-RECs, ISO 14001 - Reynosa
- Environmentally Preferable:Low Manufacturing Impact
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



