Order Entry
Canada
ContactUsLinkComponent
Dolphin Microcentrifuge Tubes, 2.0 ml, Sorenson BioScience
Dolphin Microcentrifuge Tubes, 2.0 ml, Sorenson BioScience
Catalog # 490010-618
undefined
Dolphin Microcentrifuge Tubes, 2.0 ml, Sorenson BioScience
Catalog # 490010-618
Supplier Number:  2153

Specifications

  • Description:
    2 mL Dolphin Microcentrifuge Tube, Natural
  • Cat. no.:
    490010-618
  • Supplier No.:
    2153

Specifications

About this item

Microcentrifuge tubes made of polypropylene and it fits all standard rotors (for 2.0 ml tubes).

  • Ideal design for pelletizing samples
  • RCF Rating of 15000×g
  • Temperature range of –80 to 121 °C
  • Autoclavable

Positive seal design allows for repeated cap closures and it will not pop open under pressure when boiling.