EZ-Pierce™ Zone-Free™ Sealing Films, Excel Scientific
Catalog # 490007-390
Supplier: Excel Scientific
Specifications
- Sterility:Non sterile
- Description:EZ-Pierce Zone-Free™ Adhesive Sealing Film
- Thickness:70 µm
- Cat. no.:490007-390
- Supplier No.:ZAF-PE-50
Specifications
About this item
With a 70 m top layer and inert white polypropylene and acrylic adhesive sub layer, this easy-piercing sealing film allows direct sample recovery with single or multichannel pipettors and robotic probes.
- Clear zone above each well is free of adhesive and easily pierceable
- Clear zones and end tabs facilitate well alignment and accurate positioning
- Inert, chemical resistant
- Functional temperature range -40°C to 90°C
- Dimensions: 79.4 x 142.9 mm for 96-well plates
The adhesive-free zone above each well prevents adhesive fouling of the pipet tip or probe, ultimately minimizing the amount of adhesive that comes into contact with the sample.