Specifications
- Sterility:Non sterile
- Description:ThermalSeal RT2RR Films
- Thickness:50 µm
- Cat. no.:490007-378
- Supplier No.:TS-RT2RR-100
Specifications
About this item
ThermalSeal RT2RR 50 m polyester sealing sealing films for real-time PCR are sized to fit within the edges of raised-rim 96-well plates. The same consistent ultra-high optical clarity as Excel's ThermalSeal RT sealing films makes possible more reproducible, reliable, and consistent DNA amplification measurements.
- Ultra-high optical clarity
- Fit within plate rim to prevent evaporation due to sealing film lifting
- Heat resistant, recommended for temperatures from -40°C to 120°C
- Certified DNase-, RNase-, and nucleic-acid-free
An inert, strong, temperature-resistant adhesive assures reliable sealing around each well. Two end tabs assist in positioning the sealing film. Easy removal of the end tabs at perforated boundaries prevents lifting and higher evaporation rates that can occur with sealing films that overlap the plate rim. Recommended for specific DNA sequence detection in clinical diagnostics, forensic science and basic research. Dimensions 77.8 x 130.8 mm. With end tabs removed, length is 118.1 mm with 45 corners.