Ward's® Single Probes Motion Sensor
Catalog #: 470014-850
Supplier: Wards
Specifications
- Description:Ward's Single Probes Motion Sensor
- Cat. no.:470014-850
- Supplier No.:WSP-109-500
Specifications
About this item
This versatile sensor allows students to measure the distance, velocity, and acceleration of moving objects, making it easy to connect hands-on motion experiments to digital data collection and analysis.
- Hands-on motion experiments
- Free activity guide
Sensor includes free activity guide with activities designed for use with each probe, available digitally online after purchase. Ranges: 0.25 – 6 m, ± 1 m/s, ± 100m/s; -10 m/s to 10 m/s. Resolution: 1mm, 0.02 m/s, 0.08 m/s. Sample Rate: 100 S/sec. Requires Ward's Single Probes Base Unit, available separately.
Customers Who Bought This Also Bought