You searched for: Refractometers
Refractometers allow user to quickly and accurately determine a number of statistics including refractive index, Brix value, HFCS, or user-defined concentrations of liquids. Select models allow samples in the form of solids or pastes to be measured just as easily as liquids. Digital models include LCD displays with user-friendly controls and easily interpretable readings. The refractometers deliver highly precise measurements while still maintaining small footprints in limited workspace conditions.
Clinical Refractometer, Sper Scientific
Supplier: Sper Scientific
The Sper Scientific Clinical Refractometer measures urine specific gravity, or provides the refractive index in seconds
Expand 1 Items
Handheld Sodium Chloride Refractometers
Supplier: Heathrow Scientific
The handheld refractometer is exceptionally simple to operate and provides quick, accurate measurements for the concentration of nearly any aqueous solution in a wide range of applications.
Expand 2 Items
Digital Sugars Refractometer, 6 Scales
Supplier: Heathrow Scientific
This digital sugars refractometer has 6 scales. It measures dextran, fructose, glucose, lactose, maltose, and sucrose (brix). Sugar scales are ideal for applications in the food & beverage industry.
Expand 1 Items
Pocket Refractometer, Brix/RI-Chek, Reichert
Supplier: Reichert Technologies
The Brix/RI-Chek is a battery operated pocket refractometer that delivers rapid results.
Expand 1 Items
Handheld Refractometer, 0 to 60% Urea, URX-60
Supplier: Heathrow Scientific
The handheld DEF (Urea) refractometer features the largest, easiest-to-read scale available with clear, sharp figures, screen shading and incredible contrast. This significantly enhances overall precision, even when several different people use the refractometer.
Expand 1 Items
Digital Refractometer, Wine, 4 Scales, MDX-401
Supplier: Heathrow Scientific
This digital wine refractometer has 4 scales. It measures brix, PA (% v/v), oechsle (Oe), and KMW (babo). These wine scales are commonly used by winemakers and grape growers.
Expand 1 Items
Lab Digital Refractometer, Brix 45 - 95%, Sper Scientific
Supplier: Sper Scientific
Measure concentrations in brix, salinity, refractive index, and clinical parameters with the full scale accuracy of 0.1% using CCD scanner (linear scanned array imaging) technology
Expand 1 Items
Programmable Refractometer Software (+3 Scales), Sper Scientific
Supplier: Sper Scientific
Preloaded with the commonly used Brix (0–95%) and nD (refractive index) scales.
Expand 1 Items
Automatic Digital Refractometers, SMART-1, ATAGO®
Supplier: Atago
Model SMART-1 is designed for the measurement of Brix, and concentration of inverted sugar and High Fructose Corn Syrup
Expand 2 Items
LiquiPhysics™ Excellence Benchtop Refractometers/Refractive Index Meters, Mettler-Toledo
Supplier: Mettler Toledo
Measuring range: 1.3200 - 1.700 nd. accuracy: 0.0001 nd, brix: 0 - 100.0 [perCent], accuracy: 0.10 [perCent]. temperature range: 5 - 100c. features peltier heating/cooling for temperature control. built-in methods for brix, hfcs42, hfcs55.
Expand 1 Items
Digital "Immersion Type" Refractometer, PAN-1, ATAGO®
Supplier: Atago
Model PAN-1 provide continuous and real-time readings for all types of liquids such as cleaning and metal-working fluids and fluids from food and beverage industry
Expand 1 Items
Refracto Portable Refractometers, Mettler-Toledo
Supplier: Mettler Toledo
Compact and easy to use, Refracto refractometers are ideal for measurements in laboratory or production environments.
Expand 2 Items
Excellence Benchtop Refractometers, Mettler-Toledo
Supplier: Mettler Toledo
Developed for a wide range of applications, the intuitive Excellence Refractometers are the next generation of refractive index measurement.
Expand 2 Items
Waterproof Refractometer, Clinical, Sper Scientific
Supplier: Sper Scientific
Rugged and waterproof, this refractometer is ideal for field use.
Expand 1 Items
Waterproof Refractometer, Salinity, Sper Scientific
Supplier: Sper Scientific
Rugged and waterproof, this refractometer is ideal for field use.
Expand 1 Items
Hand-Held Alcohol Refractometers, AL-21[alpha], ATAGO®
Supplier: Atago
Model AL-21[alpha] Refractometers is ideal for measuring pure and distilled alcohol
Expand 1 Items
Sugar Refractometer, 0 to 32%, Sper Scientific
Supplier: Sper Scientific
Brix refractometers, also called sugar refractometers, are commonly used in the food and beverage, agriculture, and wine industries
Expand 2 Items
Programmable Refractometer, Sper Scientific
Supplier: Sper Scientific
The programmable refractometer is preloaded with the commonly used Brix (0–95%) and nD (refractive index) scales
Expand 1 Items
Economy Digital Seawater Refractometer
Supplier: MILWAUKEE INSTRUMENTS, INC.
Eliminates Uncertainty Associated with Mechanical Refractometers
Expand 1 Items
Salt Refractometer, with ATC, 0 to 100%, Sper Scientific
Supplier: Sper Scientific
Refractometer features Automatic Temperature Compensation (ATC), which makes manual temperature corrections unnecessary
Expand 1 Items
Digital 'Pocket' Refractometer, Model PAL-Plato, ATAGO®
Supplier: Atago
Model PAL-Plato Refractometers is ideal for breweries to measure the specific gravity of sweet wort in degrees Plato
Expand 1 Items
Rhino OE200 Wine Refractometer, Reichert
Supplier: Reichert Technologies
This hand-held refractometer provides fast and accurate measurements of dissolved sugars when testing grapes, citrus fruits, fruit juices, soft drinks, melons, and maple sap
Expand 1 Items
Digital 'Palette' Refractometers, ATAGO®
Supplier: Atago
ATAGO offers its “Palette” series digital refractometers for a wide range of applications and industries
Expand 9 Items
In-Line Refractometer, PRM-100[alpha], ATAGO®
Supplier: Atago
In-line Refractometers designed for the measurement of refractive index, concentration and Brix scale.
Expand 1 Items
Rhino VET 360 Veterinary Refractometer, Reichert
Supplier: Reichert Technologies
The Rhino-rugged water resistant, dustproof, and shock resistant hand-held refractometer uses Automatic Temperature Compensation to provide accurate readings regardless of ambient temperature.
Expand 1 Items
Handheld Coolant/Battery Acid Refractometers
Supplier: Heathrow Scientific
These handheld coolant/antifreeze refractometers measure the freezing point of propylene glycol and ethylene glycol, and the specific gravity of battery acid. They both have automatic temperature compensation (ATC).
Expand 2 Items
Master Series Hand-Held Wine Refractometers, ATAGO®
Supplier: Atago
The Master series Wine Refractometers is ideal for measuring grape must concentration
Expand 1 Items
Waterproof Refractometer, Brix 0 to 65%, Sper Scientific
Supplier: Sper Scientific
Rugged and waterproof, this refractometer is ideal for field use.
Expand 1 Items
Digital 'Pocket' Cutting Oil Refractometer, Model PAL-102S, ATAGO®
Supplier: Atago
Designed for controlling the concentration of cutting oils
Expand 1 Items
Abbe Refractometer
Supplier: Heathrow Scientific
Abbe Refractometer Model C10 is an excellent instrument for the Refractive Index (nD) analysis of liquids, glass, plastic, and film.