Order Entry
Canada
ContactUsLinkComponent
Microplate Shaker, Two or Four Microplates, Grant Instruments
Microplate Shaker, Two or Four Microplates, Grant Instruments
Catalog # 89498-120
Supplier:  GRANT USA INC.
undefined
Microplate Shaker, Two or Four Microplates, Grant Instruments
Catalog # 89498-120
Supplier:  GRANT USA INC.
Supplier Number:  PMS-1000I

Specifications

  • Description:
    Microplate Shaker for 2 microplates
  • Electrical:
    12V DC
  • Display:
    4 digit LED
  • Timer:
    1 min. to 23h 59 min. (with automatic switch off)
  • Cat. no.:
    89498-120
  • Orbit:
    2 mm
  • Speed:
    150 - 1200 rpm
  • Supplier No.:
    PMS-1000I

Specifications

About this item

The PMS-1000i microplate shaker provides reliable, regulated shaking for two or four microplates

With a speed range of 150 to 1000 rpm, the PMS-1000i can be adjusted to suit the application - gentle shaking to ensure that the well contents are not ejected, or more vigorous agitation for effective aeration across the small surface area of each of the wells.

Certifications: CE Certified.
Ordering information: Platform for two microplates sold as standard. Platform for four plates available as an accessory. Unit sold with manufacturer 3 year warranty.