Tweezers, Lens Handling®, Excelta Corp®
Catalog # 89411-816
Supplier: Excelta
Specifications
- Description:Tweezers, flat point, lens handling, tapered, 3 star quality, rubber coated
- Material:Stainless steel 316L, anti-magnetic
- Tip Dimensions:.063" x .015"
- Curvature:Straight
- Cat. no.:89411-816
- Tip Style:Flat
- Overall Length:118.75 mm (4.75")
- Supplier No.:2A-SA-LH
- Tip Width:0.2 mm (0.08")
- Tip Length:0.2 mm (0.008")
Specifications
About this item
Ideal for handling delicate contact lenses.
- Designed specifically for contact lenses
- Rubber coated tips avoid scratches
The 2A-SA-LH three star straight tapered flat pointed tweezer with rubber coated tips is ideal for handling delicate contact lens. The overall length is 4.75 and is made of anti-magnetic Neverust® stainless steel. The tips measure 0.08" wide by 0.008" high.