Order Entry
Canada
ContactUsLinkComponent
Round Object Holders Microtome/Cryostat, Electron Microscopy Sciences
Round Object Holders Microtome/Cryostat, Electron Microscopy Sciences
Catalog # 100498-144
Minority or Woman-Owned Business Enterprise
undefined
Round Object Holders Microtome/Cryostat, Electron Microscopy Sciences
Catalog # 100498-144
Supplier Number:  62537-01
Minority or Woman-Owned Business Enterprise

Some Products May Appear Restricted

To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.

If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/ca/en/login/register)

 

If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation;  additional documentation will be requested for these items prior to shipment. 

Specifications

  • Description:
    Round Object Holder Microtome/Cryostat
  • Height:
    16 mm
  • Cat. no.:
    100498-144
  • Supplier No.:
    62537-01
  • Diameter:
    25 mm

Specifications

About this item

Round Object Holders are machined from solid aluminum with an embossed surface for holding frozen embedding blocks.

Measures: 26 mm top diameter (without ʽO’ ring), 28.55 mm diameter with ʽO’ ring