Order Entry
Canada
ContactUsLinkComponent
18 Pin Mount Storage Box and Holder, Electron Microscopy Sciences
18 Pin Mount Storage Box and Holder, Electron Microscopy Sciences
Catalog # 102091-318
undefined
18 Pin Mount Storage Box and Holder, Electron Microscopy Sciences
Catalog # 102091-318
Supplier Number:  76506

Some Products May Appear Restricted

To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.

If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/ca/en/login/register)

 

If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation;  additional documentation will be requested for these items prior to shipment. 

Specifications

  • Description:
    18 Pin Mount Storage Box and Holder
  • Cat. no.:
    102091-318
  • Supplier No.:
    76506

Specifications

About this item

The EMS specimen mount box and holder is a unique storage box for Pin mounts with 3.2 mm (⅛") pins.

  • With the ability to hold as follows:
  • 18 of 12.7 mm
  • 8 of 25 mm
  • 2 of 32 mm
  • Even 38 or 50 mm

The box is numbered 1-18 and it can accept mounts ranging in size from 6.4 to 50 mm. The maximum specimen height between mount surface and closed lid is 16 mm (⅝").