Order Entry
Canada
Orders LinkContactUsLinkComponent
Anatomy Dissecting Kit, Electron Microscopy Sciences

Anatomy Dissecting Kit, Electron Microscopy Sciences

Anatomy Dissecting Kit
Catalog # 102098-098
Supplier #:  72951-25
Anatomy Dissecting Kit, Electron Microscopy Sciences
Catalog # 102098-098
Anatomy Dissecting Kit, Electron Microscopy Sciences
Anatomy Dissecting Kit, Electron Microscopy Sciences

Anatomy Dissecting Kit

Price
$122.10
Log in for availability
Each
Some Products May Be Restricted
Certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order or specific license or customer documentation. More info
Product Details & Documents

This dissection kit includes the following:

  • Cartilage knife 2” blade
  • Dissecting scalpel 1.5”L blade
  • Narrow blade scalpel 1.5”L blade
  • Dissecting forceps 4.5” with guide pin, medium points
  • Dissecting forceps 4.5” with guide pin, curved, fine points.
  • Iris dissecting scissors, 4.5”
  • Dissecting scissor, 4.5”, sharp/blunt points
  • Dissecting teasing needle, straight, metal chuck
  • Dissecting teasing needle, angular, metal chuck
  • Dissecting mall probe chrome, 6”
  • Ruler 6” plastic, metric/English markings
  • Dissecting chain & hook chrome
Specifications
  • Description:
    Anatomy Dissecting Kit

Some Products May Appear Restricted

To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.

If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/ca/en/login/register)

 

If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation;  additional documentation will be requested for these items prior to shipment. 

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.