Some Products May Appear Restricted
To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.
If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/ca/en/login/register)
If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation; additional documentation will be requested for these items prior to shipment.
Specifications
- Description:Dapi Fluoromount G
- Size:20 ml
- Boiling point:290 °C (554 °F)
- Cat. no.:102092-102
- Supplier No.:17984-24
Specifications
About this item
DAPI-Fluoromont™ G is a water-soluble, instant blue nuclear probe fluorescing (455 nm) compound for mounting fixed slides using a staining procedure having an aqueous final step.
Mounting slides with DAPI Fluoromont™ G stains the cell nucleus and may reduce fluorochrome quenching during analysis of slides by fluorescence microscopy. this mounting medium also provides a semi permanent seal for long term storage of slide preparations.