Hot Plate/Stirrers Models PC-220, Electron Microscopy Sciences
100493-714
Minority or Woman-Owned Business Enterprise
Restricted Products: To process your orders without delay, please provide the required business documentation to purchase this product.
To order chemicals, medical devices, or other restricted products, please provide identification that includes your business name and shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of identification are:
- • Issued document with your organization's Federal Tax ID Number
- • Government issued document with your organization's Resale Tax ID Number
- • Any other Government ID that includes the business name and address
Avantor will not lift restrictions for residential shipping addresses.
- Description:PC220 Hot Plate/Stirrers
- Size:101.6 x 127 mm (4 x 5")
- Cat. no.:100493-714
- Electrical:120 V
- Speed Range:60 - 1100 rpm
- Weight:2.3 kg (5 lbs.)
- Supplier No.:72348-10
The Corning™ exclusive glass-ceramic Pyroceram® top has been a laboratory standard.
- Exclusive Microprocessor design ensures faster and even heating
- Exclusive closed-loop stirring monitors and regulated stirring speed
- Exclusive external 'spill trough' deflects spills away from electronic and control knobs
- Superior component designs and enclosed control electronics protect temperature and stirring control circuits from harsh environments
- Extra large knobs with easy-to-read numbers provide better control
- External Temperature Controller socket is provided on the 400 and 600 series
These Hot Plate/Stirrers are packed with improved and customer requested features that are both durable and sophisticated.