Some Products May Appear Restricted
To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.
If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/ca/en/login/register)
If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation; additional documentation will be requested for these items prior to shipment.
Specifications
- Description:Ultraclean Slide
- L×W:75.36 x 25.10 mm
- Cat. no.:101412-842
- Supplier No.:63472-UC
Specifications
About this item
UltraClean™ substrate provides users with a pristine glass surface which can be used in any coating process compatible with glass such as silanization and polylysine. Manufactured from the highest quality low fluorescence glass.
- Slides are available with ES (Enhanced Surface Treatment)
- ES Surface treatments produce a smaller, more uniform spot size without having to change your protocol
- Bar Coding ability to print all standard bar code formats
- Soda-lime silicate glass
- Flatness is 10µ variation over a 76 mm diagonal interval
- 60/40 scratch-dig surface quality
- Edges: plain cut
- Thickness: 1.00 ±0.02 mm
- Maximum edge chip: 0.05 mm
- Printable area: 20×70 mm
UltraClean substrates are manufactured in a precise and controlled process incorporating HEPA filtration. This ensures a clean and consistent surface for optimum performance in microarray applications.