To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.
Specifications
- Description:Carbon Conductive Adhesive 502
- Size:30 g
- Cat. no.:102091-818
- Supplier No.:12694-30
Specifications
About this item
A high temperature conductive paint.
- Withstands ambient temperatures of over 500°F (260°C)
- Remains flexible over temperature range of –40°F to over 500°F (260°C)
- Cures at room temperature
- Excellent oxidation resistance
Conductive adhesive 502 is a combination of specially processed carbon particles in a fluoroelastomer resin system designed to provide high resistance values
Air drying of the product is adequate for most applications. To assure complete solvent loss, the coating can be baked for 15 minutes at 302°F (150°C).
In its cured form, it exhibits both high and low temperature flexibility and moisture resistance.