Order Entry
Canada
Orders LinkContactUsLinkComponent
mBox® Microarray Slide Handling, Electron Microscopy Sciences

mBox® Microarray Slide Handling, Electron Microscopy Sciences

With 20 Glass Slides, PP, 1½", 5", 3½"
Catalog # 100502-204
Supplier #:  72188-01
mBox® Microarray Slide Handling, Electron Microscopy Sciences
Catalog # 100502-204
mBox® Microarray Slide Handling, Electron Microscopy Sciences
mBox® Microarray Slide Handling, Electron Microscopy Sciences

With 20 Glass Slides, PP, 1½", 5", 3½"

Price
$45.05
Log in for availability
Each
Some Products May Be Restricted
Certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order or specific license or customer documentation. More info
Product Details & Documents

mBox® provides microarray handling without removing slides.

  • Immerse 20 slides in liquid during blocking, denaturating, and post-arraying
  • It separates and prevents slide damage during shipping and processing
  • Optimally designed rack spacing for easy slide removal
  • Fits standard microtiter plate formats
  • Manufactured to prevent slide contamination
  • A convenient removable handle available

Melting point: 168 °C (334 °F)

Specifications
  • Width:
    3½"
  • Description:
    With 20 Glass Slides
  • Height:
    1½"
  • Length:
    5"
  • Material:
    PP

Some Products May Appear Restricted

To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.

If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/ca/en/login/register)

 

If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation;  additional documentation will be requested for these items prior to shipment.