Some Products May Appear Restricted
To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.
If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/ca/en/login/register)
If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation; additional documentation will be requested for these items prior to shipment.
Specifications
- Description:Vial caddy 48 place 23 mm
- Cat. no.:102091-246
- Supplier No.:72642
Specifications
About this item
Heavy-duty vial caddy protects up to 48 of the popular 23 mm diameter glass vials.
- White in color
Machined from a solid block of 1.25" HDPE sheet offering complete protection during storage and transport. The caddy is supplied with a snug fitting cover and non-skid feet.