Order Entry
Canada
ContactUsLinkComponent
WecPrep Blades, Electron Microscopy Sciences
WecPrep Blades, Electron Microscopy Sciences
Catalog # 100500-780
Minority or Woman-Owned Business Enterprise
undefined
WecPrep Blades, Electron Microscopy Sciences
Catalog # 100500-780
Supplier Number:  71933-50
Minority or Woman-Owned Business Enterprise

Some Products May Appear Restricted

To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.

If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/ca/en/login/register)

 

If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation;  additional documentation will be requested for these items prior to shipment. 

Specifications

  • Width:
    57.15 mm (2.25")
  • Description:
    Weck-Prep Blades
  • Thickness:
    0.279 mm (0.011")
  • Cat. no.:
    100500-780
  • Supplier No.:
    71933-50

Specifications

About this item

Single edge, carbon steel razor blades which are long and very stable. Used for mincing and all other specimen preparation work.

Blade Width: 57.15 mm (2.25")
Blade Thickness: 0.279 mm (0.011")