Order Entry
Canada
ContactUsLinkComponent
 
Universal Vise, Electron Microscopy Sciences
Catalog # 100494-360
Minority or Woman-Owned Business Enterprise
undefined
Universal Vise, Electron Microscopy Sciences
Catalog # 100494-360
Supplier Number:  75950-01
Minority or Woman-Owned Business Enterprise
Restricted Products: To process your orders without delay, please provide the required business documentation to purchase this product.

To order chemicals, medical devices, or other restricted products, please provide identification that includes your business name and shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of identification are:

  • • Issued document with your organization's Federal Tax ID Number
  • • Government issued document with your organization's Resale Tax ID Number
  • • Any other Government ID that includes the business name and address

Avantor will not lift restrictions for residential shipping addresses.

Specifications

  • Width:
    11 mm (⁷⁄₁₆")
  • Description:
    Universal Vice
  • Height:
    8 mm (⁵⁄₁₆")
  • Length:
    25 mm (1")
  • Cat. no.:
    100494-360
  • Supplier No.:
    75950-01
  • Pin Size:
    3.1 mm (1.8")

Specifications

About this item

A single set screw loading vise for fast and easy to hold specimens for SEM.