Order Entry
Canada
ContactUsLinkComponent
 
Temperature Tester, Checktemp® 4, Electron Microscopy Sciences
 
undefined
Temperature Tester, Checktemp® 4, Electron Microscopy Sciences
Restricted Products: To process your orders without delay, please provide the required business documentation to purchase this product.

To order chemicals, medical devices, or other restricted products, please provide identification that includes your business name and shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of identification are:

  • • Issued document with your organization's Federal Tax ID Number
  • • Government issued document with your organization's Resale Tax ID Number
  • • Any other Government ID that includes the business name and address

Avantor will not lift restrictions for residential shipping addresses.

 

  • Catalog No:
  • 100493-618
  • 100493-616
  • Model:
  • Checktemp® 4
  • Checktemp® 4
  • Probe:
  • Stainless steel, with penetration tip, 117 x dia 3.5 mm (4.6 x dia 0.14")
  • Stainless steel, with penetration tip, 117 x dia 3.5 mm (4.6 x dia 0.14")
  • Battery type:
  • 1.5V AA
  • 1.5V AA
  • Battery life:
  • Approximately 25,000 hours of continuous use
  • Approximately 25,000 hours of continuous use
  • W×D×H:
  • 165×50×20 mm (6.5×2.0×0.8")
  • 165×50×20 mm (6.5×2.0×0.8")
  • Weight:
  • 100 g (3.5 oz.)
  • 100 g (3.5 oz.)

 

Frequently Bought Together