Some Products May Appear Restricted
To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.
If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/ca/en/login/register)
If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation; additional documentation will be requested for these items prior to shipment.
Specifications
- Description:Histo Orientator
- Cat. no.:100496-160
- Supplier No.:63205
Specifications
About this item
The convenient 51×51 mm (2×2") heated surface can be used for either 'de-wrinkling' of paraffin sections or for the 'rapid attachment' of fresh frozen sections. A quick touch of the slide to the hot plate will remove wrinkles and bubbles on sections. Also keep a unit on your cryostat to ensure solid attachment of frozen sections to the slide which prevents loosening of the tissue during agitation in hand staining.
- The unit measures: 4½×2¾×3¼" (114×70×82 mm)
- Electrical: 120 V, 60 Hz, 12 W
- Temperature range: ambient to 65 °C