Some Products May Appear Restricted
To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.
If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/ca/en/login/register)
If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation; additional documentation will be requested for these items prior to shipment.
Specifications
- Description:Flat Embedding Mold
- Cat. no.:100493-032
- Supplier No.:70904-01
Specifications
About this item
The cavity measures L x W x D: 12 x 5 x 3 mm
Molded from polyethylene. The critical surfaces of the mold are transparent, facilitating accurate specimen orientation through bottom illumination. Molds are reusable and each mold is supplied with a protective box.
The cavity measures L x W x D: 12 x 5 x 3 mm
Overall mold measures L x W x D: 52 x 40 x 5 mm
Storage box measures L x W x D: 57 x 45 x 12.5 mm (2 1/3 x 1 3/4 x 1/2")
*BEEM® Is A Registered Trademark of Better Equipment For Electron Microscopy, Inc
*BEEM® Is A Registered Trademark of Better Equipment For Electron Microscopy, Inc