Some Products May Appear Restricted
To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.
If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/ca/en/login/register)
If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation; additional documentation will be requested for these items prior to shipment.
Specifications
- Description:Style M5
- Length:83 mm
- Material:Inox 02
- Cat. no.:102091-638
- Finish:Matte
- Supplier No.:0302-M5S-PS
- Tip Thickness:0.06 mm
- Tip Width:0.1 mm
Specifications
About this item
Type 5 mini, super thin tips, 83 mm.
Inox 02 is a standard magnetic stainless steel composed of C, Mn, Cr and Si. This alloy is not as hard as carbon steels because it contains Chromium. Lnox 02 will resist temperatures of around 400°C (DIN 50 914), but cannot be sterilized.