Order Entry
Canada
ContactUsLinkComponent
Dumont Tweezers Style N2A, Electron Microscopy Sciences
Dumont Tweezers Style N2A, Electron Microscopy Sciences
Catalog # 102091-710
undefined
Dumont Tweezers Style N2A, Electron Microscopy Sciences
Catalog # 102091-710
Supplier Number:  0304-N2A-PO
Restricted Products: To process your orders without delay, please provide the required business documentation to purchase this product.

To order chemicals, medical devices, or other restricted products, please provide identification that includes your business name and shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of identification are:

  • • Issued document with your organization's Federal Tax ID Number
  • • Government issued document with your organization's Resale Tax ID Number
  • • Any other Government ID that includes the business name and address

Avantor will not lift restrictions for residential shipping addresses.

Specifications

  • Description:
    Style N2A
  • Length:
    118 mm
  • Material:
    Antimagnetic
  • Environmentally Preferable:
  • Cat. no.:
    102091-710
  • Finish:
    Polished
  • Supplier No.:
    0304-N2A-PO
  • Tip Thickness:
    0.2 mm
  • Tip Width:
    1.5 mm

Specifications

About this item

Type 2A, round tips, 118 mm.

Antimagnetic is composed of C, Cr, Ni and Mo. It offers a good resistance to corrosion thanks to its high concentration of molybdenum and is 80% antimagnetic but is not as hard as Inox. Antimagnetic is resistant up to temperatures of around 400°C (DIN 50 914) and is suitable for autoclave sterilization at 270°C.