To order chemicals, medical devices, or other restricted products, please provide identification that includes your business name and shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of identification are:
- • Issued document with your organization's Federal Tax ID Number
- • Government issued document with your organization's Resale Tax ID Number
- • Any other Government ID that includes the business name and address
Avantor will not lift restrictions for residential shipping addresses.
Specifications
- Description:Style N3
- Length:118 mm
- Material:Dumoxel®
- Cat. no.:101413-574
- Finish:Polished
- Supplier No.:72866-D
- Tip Thickness:0.04 mm
- Tip Width:0.08 mm
Specifications
About this item
Dumont positive action type 3 tweezers have thin tips.
- Hand made of the highest quality steels and alloys
- High precision Swiss manufacturing
- Perfectly finished to suit your application
Dumoxel® is composed of C, Cr, Ni, Mo and Cu and is the most popular alloy among our customers. This alloy was developed and patented by Dumont to offer the best in resistance to corrosion thanks to its high concentration of molybdenum and chromium. Dumoxel® also guarantees an excellent resistance to sulphuric environments, hydrochloric acid, as well as to all other mineral and organic acids. Dumoxel® is 95% antimagnetic, resistant up to temperatures of around 400 °C (DIN 50 914) and is suitable for autoclave sterilization at 270 °C.