Order Entry
Canada
ContactUsLinkComponent
Dumont Tweezers Style 180, Electron Microscopy Sciences
Dumont Tweezers Style 180, Electron Microscopy Sciences
  100493-848
Minority or Woman-Owned Business Enterprise
undefined
Dumont Tweezers Style 180, Electron Microscopy Sciences
  100493-848
 :  72875-D
Minority or Woman-Owned Business Enterprise

Some Products May Appear Restricted

To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.

If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/ca/en/login/register)

 

If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation;  additional documentation will be requested for these items prior to shipment. 

 

  • Description:
    Style 180
  • Length:
    180 mm
  • Material:
    Inox 08
  • Cat. no.:
    100493-848
  • Finish:
    Mirror polished
  • Supplier No.:
    72875-D
  • Tip Thickness:
    0.25 mm
  • Tip Width:
    0.25 mm

 

 

Long shanks, strong tips.

Inox 08 is a medical stainless steel composed of C, Mn, Cr, Mo and V that provides an excellent resistance to corrosion and a good resistance to salt. Although not as hard as Carbon steels, Inox 08 offers excellent resistance to corrosion. This magnetic alloy supports temperatures of around 400°C (DIN 50914) and is suitable for autoclave sterilization at 180°C.