To order chemicals, medical devices, or other restricted products, please provide identification that includes your business name and shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of identification are:
- • Issued document with your organization's Federal Tax ID Number
- • Government issued document with your organization's Resale Tax ID Number
- • Any other Government ID that includes the business name and address
Avantor will not lift restrictions for residential shipping addresses.
Specifications
- Description:Style 5XL
- Length:150 mm
- Material:Inox 08
- Environmentally Preferable:
- Cat. no.:102091-754
- Finish:Polished
- Supplier No.:0508-5XL-PO
- Tip Thickness:0.06 mm
- Tip Width:0.1 mm
Specifications
About this item
Type 5, extra long, super thin tips for large hands, 150mm.
Inox 08 is a medical stainless steel composed of C, Mn, Cr, Mo and V that provides an excellent resistance to corrosion and a good resistance to salt. Although not as hard as Carbon steels, Inox 08 offers excellent resistance to corrosion. This magnetic alloy supports temperatures of around 400°C (DIN 50914) and is suitable for autoclave sterilization at 180°C.