Order Entry
Canada
ContactUsLinkComponent
Tweezers Style L7, Electron Microscopy Sciences
Tweezers Style L7, Electron Microscopy Sciences
Catalog # 100502-712
Minority or Woman-Owned Business Enterprise
undefined
Tweezers Style L7, Electron Microscopy Sciences
Catalog # 100502-712
Supplier Number:  72886-D
Minority or Woman-Owned Business Enterprise

Some Products May Appear Restricted

To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.

If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/ca/en/login/register)

 

If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation;  additional documentation will be requested for these items prior to shipment. 

Specifications

  • Description:
    Style L7
  • Length:
    115 mm
  • Material:
    Inox 08
  • Cat. no.:
    100502-712
  • Finish:
    Polished
  • Supplier No.:
    72886-D
  • Tip Thickness:
    0.1 mm
  • Tip Width:
    0.17 mm

Specifications

About this item

Dumont positive action style L7 are curved, fine point tweezers with clamp ring.

  • Hand made of the highest quality steels and alloys
  • High precision Swiss manufacturing
  • Perfectly finished to suit your application

Inox 08 is a medical stainless steel composed of C, Mn, Cr, Mo and V that provides an excellent resistance to corrosion and a good resistance to salt. Although not as hard as Carbon steels, Inox 08 offers excellent resistance to corrosion. This magnetic alloy supports temperatures of around 400 °C (DIN 50914) and is suitable for autoclave sterilization at 180 °C.