Thickwall Polycarbonate Tubes, Beckman Coulter
Catalog #: CABK349622
Supplier: Beckman Coulter
Specifications
- Dimensions:13 x 51 mm
- Volume:3.5 mL
- Cat. no.:CABK349622
- Supplier No.:349622
Specifications
About this item
Thickwall polycarbonate tubes are for use in ultracentrifuge rotors.
They have an open-top, thickwall closure type and are transparent. Made of polycarbonate material.
Customers Who Bought This Also Bought