SP Bel-Art® Sample Thief, Bel-Art Products, a part of SP
Catalog # 70680-550
Supplier: Bel-Art Products, a Part of SP
Specifications
- Ø:29 mm (1⅛”)
- Length:105 cm (41½”)
- Cat. no.:70680-550
- Supplier No.:378780000
Specifications
About this item
This hand-controlled tool allows users to take liquid samples at specific depths.
- Easy thumb control for manipulating liquid flow
- Polyethylene plastic construction
- Hand-controlled design
Simply place thumb over top hole, insert to desired depth, remove thumb to allow liquid to enter the tube, place thumb back over tube to prevent liquid from moving in or out, and remove.
Polyethylene plastic sampler has tapered ends with 4.7 mm (³/₁₆”) diameter openings. Maximum capacity is approximately 475 mL. Other sizes made to order.