Order Entry
Canada
ContactUsLinkComponent
SP Bel-Art® Liquid Sampler, Bel-Art Products, a part of SP
SP Bel-Art® Liquid Sampler, Bel-Art Products, a part of SP
Catalog # 70680-274
undefined
SP Bel-Art® Liquid Sampler, Bel-Art Products, a part of SP
Catalog # 70680-274
Supplier Number:  H37827-0000

Specifications

  • Length:
    50 cm (19¼”)
  • Cat. no.:
    70680-274
  • Supplier No.:
    378270000

Specifications

About this item

Ideal for viscous liquids, this 50 mL (1.65 oz.) liquid sampler is made for immersion into a can, bottle, tank, vat, etc.

  • Designed for being immersed
  • Compatible with viscous liquids
  • Nickel-plated brass cup construction
  • Finger grips on tubular handle

The nickel-plated brass cup and tubular handle with finger grips are 45 cm (17½”) long

Overall length 50 cm (19¼”), cup diameter 32 mm (1¼”). Cup is not replaceable, and does not detach.

A center rod with finger ring actuates a valve in the bottom of the cup for rapid and convenient emptying when sample is retrieved.