SP Bel-Art Stainless Steel Tongs, Bel-Art Products, a part of SP
Catalog # 70690-192
Supplier: Bel-Art Products, a Part of SP
Specifications
- Length:23 cm (9")
- Cat. no.:70690-192
- Supplier No.:H379450000
Specifications
About this item
Stainless steel, laboratory type tongs have 7.6 cm (3") tips coated with brown Teflon® FEP.
- FEP-coated stainless steel construction
- Coating provides anti-stick surface for easier handling
- Suitable for handling applications of direct food contact
The coating complies with FDA regulations governing direct food contact applications and provides an anti-stick surface for easier material handling and release.
Frequently Bought Together