KIMAX® Goetz Centrifuge Tubes, Graduated, Kimble Chase
89002-224
- Volume:100 ml
- Description:Goetz Centrifuge Tubes with No. 16 Stopper, Graduated
- Tolerance:±0.01 mL from 0 to 0.2 mL, ±1.0 mL at 25 mL, ±2.0 mL above 25 mL
- Cat. no.:89002-224
- O.D.×L:58×160 mm
- Supplier No.:45220-100
These graduated, borosilicate glass centrifuge tubes are designed for determining small quantities of solids in large volumes of liquids.
- Durable black ceramic enamel scale
Calibrated to contain. Stem is graduated in 0.01 to 0.2 ml, and the body has graduations at 25, 50, and 100 ml. Recommended for the determination of free water and sediment in diesel and other distillate fuels, as a pass-fail indication of product quality (ASTM D2709).
: Supplied with No. 16 stopper.