Rubbermaid® Commercial Platform Truck
Catalog # 89041-614
Supplier: Janitorial Supplies
Specifications
- Color:Black
- Dimensions:30×60×7"
- Material:Duramold™ Resin/Metal Composite
- Cat. no.:89041-614
- Load Capacity:2000 lbs.
- Casters:2 swivel, 2 fixed, TPR
- Supplier No.:RCP 4466 BLA
- Caster Diameter:5"
Specifications
About this item
Platform truck, features durable structural foam construction that will not rust, dent, chip, peel or splinter.
- Heavy-duty Duramold construction
- Two fixed casters and two swivel casters for added maneuverability
- Powder-coated steel handle and frame
Textured deck and built-in tie-downs protect loads during transport.